Menu Search
HUBBELL #C6M36

Transformer Cluster, (3) 3-50 kVA, 690 lb Capacity per Position, 7.75 in. - 12.25 in. Dia Pole, 6 in.

SKU # 09635924412 Manufacturer Series: C6M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bracket Type: Transformer Pole Mount
Mounting Style: Single-Band Cluster
Material: Aluminum 6061-T6
Transformer Capacity: 3 3-50 kVA
Capacity per Position: 690 lb.
Pole Diameter: 7.75 in - 12.25 in
Transformer Mounting: 2Bolt NEMA A 12 in OC
Distance from Pole: 6.00 in
Listings: RUS
Lb/​Ea: 24.60

Transformer Banded-Cluster Bracket: Bracket Type - Transformer Pole Mount; Mounting Style - Single-Band Cluster; Material - Aluminum 6061-T6; Transformer Capacity - (3) 3-50 kVA; Capacity per Position - lb - 690; Pole Diameter - 7.75" - 12.25"; Transformer Mounting - (2)Bolt NEMA A 12"OC; Distance from Pole - 6.00"; Listings - RUS; Lb/Ea - 24.60; Manufacturer Series - C6M