Menu Search

HAMMOND POWER SOLUTIONS #FG5

Transformer Fuse Block Finger Safe Cover HPS Imperator Industrial Control

SKU: 80342307784
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Accessory Type: Finger-Safe Insulating Cover
Type: Transformer Fuse Block Finger Safe Cover
Transformer Type: HPS Imperator Industrial Control
Material: Material
Application: 2 Pole Primary Fuse Block
Description
Transformer Finger-Safe Insulating Covers: Type - Transformer Fuse Block Finger Safe Cover; Application - 2 Pole Primary Fuse Block; Transformer Type - HPS Imperator Industrial Control; Material - Material; Additional Information - Fits: 750, 1000 & 1500 VA Sizes
Additional Info: Fits: 750, 1000 & 1500 VA Sizes