Menu Search
GENERAL ELECTRIC #9T18Y4317G05

Transformer Weathershield QL, Single Phase

SKU # 78317301188
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Weathershield Kit
Transformer Type: QL, Single Phase
Kit Type: Transformer Weathershield
NEMA: 3R
Transformer KVA: 25 KVA
Transformer WxD: 24.00x18.07 in. (610x459mm)

Transformer Weathershield Kits: Kit Type - Transformer Weathershield; Transformer Type - QL, Single Phase; NEMA - 3R; Transformer KVA - 25 KVA; Transformer WxD - 24.00x18.07" (610x459mm); Additional Information - Application: 150 C Rise Model

Additional Info: Application: 150 C Rise Model