You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SERVER TECHNOLOGY #C-16HF2-L30

Fail-Safe Transfer Switch, 30 A, 208 V, 432mm L

SKU # 47005598980
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fail-Safe Transfer Switch
Size: (16) IEC 60320/C13
Length: 432mm
Amps: 30A
Voltage: 208V