Menu Search
Search
LYLE SIGNS INC #FRW825

Traffic Warning Sign, Delineator, Black Symbol, 6 in. W

SKU # 43015798906
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traffic Warning Sign
Marking - Legend: Front - Delineator
Marking - Symbol: Delineator
Symbol Color: Black
Background Color: Yellow
Material: Aluminum
Finish: Reflective, UV-Resistant
Height: 24 in.
Width: 6 in.
Thickness: 0.8 in.
Mounting: Top and Bottom Center Hole

Warning signs give motorists fair warning of what lies ahead. Every highway system has danger zones. Curves, intersections, railroad crossings, narrow bridges and no passing zones are all hazards for the motorist and these danger zones can be deadly. Fata