Menu Search
Traffic Signs Traffic Sign Reflective Aluminum - 85096

LYLE SIGNS INC #NT-003-12RA

Traffic Sign Reflective Aluminum - 85096

SKU #43015798947
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Traffic Sign
Material: Reflective Aluminum
Width: 12 in.
Thickness: 0.08 in.
Listing Approval: MUTCD

These heavy-duty 0.80" aluminum traffic signs will not rust. They are constructed with a reflective sign face for added visibility in low-light conditions and UV resistant inks to reduce fading. Signs have top and bottom center mounting holes. Speed Limit Signs are MUTCD compliant for public roadway use.