Menu Search
Search
LYLE SIGNS INC #FRR21820

Traffic Regulatory Sign, Black Legend, SPEED LIMIT 20

SKU # 43015798907 Manufacturer Series: R2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traffic Regulatory Sign
Marking - Legend: SPEED LIMIT 20
Legend Color: Black
Background Color: White
Material: Aluminum
Finish: 3M™ Scotchlite™ Reflective Sheeting, Engineer Grade, UV-Resistant
Height: 18 in.
Width: 12 in.
Thickness: 0.8 in.
Mounting: Top and Bottom Center Hole
Listing Approval: MUTCD Compliant

Regulatory signs inform drivers of the laws that govern your roadways. Speed limits, weight limits, lane use and other regulations tell drivers what is allowed and what is not allowed, assure safety and keep traffic flowing smoothly.