Menu Search
Traffic Signs Sign, Traffic Advisory, Diamond
INDUSTRIAL SUPPLIES MISC #26036EFOHF-FA

Sign, Traffic Advisory, Diamond

SKU # 78404193932 Manufacturer Series: 26000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Traffic Advisory Sign
Sign Shape: Diamond
Marking - Legend: FLAGGER AHEAD
Legend Color: Black
Background Color: Fluorescent Orange
Material: Vinyl
Finish: Reflexite
Height: 36 in.
Width: 36 in.
Mounting: 22000 Series Stand (not included)

Traffic Signs: Type - Portable Traffic Advisory Sign; Sign Shape - Diamond; Marking - Legend - FLAGGER AHEAD; Legend Color - Black; Background Color - Fluorescent Orange; Material - Vinyl; Finish - Reflexite; Size - Height - 36 in; Size - Width - 36 in; Mounting - 22000 Series Stand (not included); Additional Information - Single Face Roll-up Sign; Manufacturer Series - 26000

Additional Info: Single Face Roll-up Sign