BRADY #94145

Traffic Control Sign, STOP, Octagonal, White Legend, Red Background, Aluminum, Reflective

SKU: 75447394145
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Traffic Control Sign
Sign Shape: Octagon
Marking - Legend: STOP
Legend Color: White
Background Color: Red
Material: Aluminum
Finish: Reflective
Height: 36 in.
Width: 36 in.
Listing Approval: MUTCD
Description
Traffic Signs: Type - Traffic Control Sign; Sign Shape - Octagon; Marking - Legend - STOP; Legend Color - White; Background Color - Red; Material - Aluminum; Finish - Reflective; Size - Height - 36 in; Size - Width - 36 in; Listing Approval - MUTCD