BRADY #124554

Traffic Control Sign Aluminum STOP EXIT ONLY DO NOT ENTER

SKU: 75447380936
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Traffic Control Sign
Sign Shape: Octagon
Marking - Legend: STOP EXIT ONLY DO NOT ENTER
Legend Color: White
Background Color: Red
Material: Aluminum
Finish: Non-Reflective
Height: 18 in.
Width: 18 in.
Thickness: 0.035 in.
Mounting: Holes
Listing Approval: ANSI Z53.1-1967, Z535-2006, OSHA 1910.145
Description
Traffic Signs: Type - Traffic Control Sign; Sign Shape - Octagon; Marking - Legend - STOP EXIT ONLY DO NOT ENTER; Legend Color - White; Background Color - Red; Material - Aluminum; Finish - Non-Reflective; Size - Height - 18 in.; Size - Width - 18 in.; Size - Thickness - 0.035 in.; Mounting - Holes; Listing Approval - ANSI Z53.1-1967, Z535-2006, OSHA 1910.145; Additional Information - Language: English, Operating Temperature: -40 to 230 deg F
Additional Info: Language: English, Operating Temperature: -40 to 230 deg F