Menu Search
Traffic Signs Parking Control Sign, NO PARKING - LOADING ZONE, Rectangle, Red Legend, White Background

BRADY #94130

Parking Control Sign, NO PARKING - LOADING ZONE, Rectangle, Red Legend, White Background

SKU #75447394130
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Parking Sign
Sign Shape: Rectangle
Marking - Legend: NO PARKING - LOADING ZONE
Legend Color: Red
Background Color: White
Material: Aluminum
Finish: Reflective, Sheeting
Height: 18 in.
Width: 12 in.
Listing Approval: MUTCD

Signs: Type - Parking Sign; Sign Shape - Rectangle; Marking - Legend - NO PARKING - LOADING ZONE; Legend Color - Red; Background Color - White; Material - Aluminum; Finish - Reflective, Sheeting; Size - Height - 18 in; Size - Width - 12 in; Listing Approval - MUTCD