BRADY #94175

Handicap Parking Sign, RESERVED PARKING Handicapped, Rectangle, Green Legend, White Background

SKU: 75447394175
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Parking Sign
Sign Shape: Rectangle
Marking - Legend: RESERVED PARKING
Marking - Symbol: Handicapped
Legend Color: Green
Symbol Color: White/Blue
Background Color: White
Material: Aluminum
Finish: Reflective, Sheeting
Height: 18 in.
Width: 12 in.
Listing Approval: MUTCD
Signs: Type - Parking Sign; Sign Shape - Rectangle; Marking - Legend - RESERVED PARKING; Marking - Symbol - Handicapped; Legend Color - Green; Symbol Color - White/Blue; Background Color - White; Material - Aluminum; Finish - Reflective, Sheeting; Size - Height - 18 in; Size - Width - 12 in; Listing Approval - MUTCD