Menu Search
Traffic Sign Mounting Handle, Paddle Sign, Wood, 60 in. Length

SAFETY FLAG CO #60

Handle, Paddle Sign, Wood, 60 in. Length

SKU #43010098960
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Paddle Sign Handle
Material: Wood
Length: 60 in.

This 60"" Wood Handle is used with the 24"" Traffic Paddle Sign (#30318).

Additional Info: Use With 24 in. Paddle Signs