Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

BRADY #86336

Sign Post Base, 48.00 in. L x 14.00 in. Dia, Movable, Cast Iron, Black

SKU: 75447386336
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sign Post
Configuration: Movable
Material: Cast Iron
Finish: Black
Length: 48 in.
Weight: 16.5 lb.
Traffic Sign Mounting: Type - Sign Post; Configuration - Movable; Material - Cast Iron; Finish - Black; Size - Length - 48"; Weight - 16.50 lb; Additional Information - Base Material: Cast Iron
Additional Info: Base Material: Cast Iron