Menu Search
Traffic Flags Flag, Safety, 18 X 18 in., Vinyl
ESTEX #1636-PD

Flag, Safety, 18 X 18 in., Vinyl

SKU # 78047986350
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Safety
Size: 18 x 18 in.
Mounting: Wooden Dowel, Dia.xL: 3/4 x 24 in.
Material: Vinyl

Traffic Flags: Type - Safety; Size - 18 x 18 in.; Mounting - Wooden Dowel, 3/4 in. Dia x 24 in. L ; Material - Vinyl