×

Your shopping cart is empty.

AMERICAN SAFETY UTILITY TT-5

AMERICAN SAFETY UTILITY  TT-5

Pole Transport Flag Bracket Malleable Iron C-Bracket w/ Clamp

AMERICAN SAFETY UTILITY

Manufacturer # TT-5

SKU: 40046698999





Product Description

Traffic Flag Holders: Holder Type - Pole Transport Flag Bracket; Shape - C-Bracket w/ Clamp; Material - Malleable Iron; Diameter - Adjustable; Additional Information - Transportation Bracket with Chain binder, Coil Spring Mounting Accommodates 1 Flag


Additional: Transportation Bracket with Chain binder, Coil Spring Mounting Accommodates 1 Flag
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Holder Type: Pole Transport Flag Bracket
Shape: C-Bracket with Clamp
Material: Malleable Iron
Diameter: Adjustable

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: