You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
JBC SAFETY PLASTIC #RS70045CT3M64

Revolution Cone, Traffic, Conical, 28.00 in. Height

SKU # 43204098976
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traffic Cone
Style: Conical
Collar: Reflective Collar
Height: 28 in.
Material: PVC
Weight: 10.12 lb.
Listing Approval: Meets Federal MUTCD standards

These heavy-duty all-weather cones are constructed of 100 percent PVC. Cones stack for easy storage. Cones with Reflective Collars offer added visibility in low light or nighttime applications. Cones with Recessed Reflective Collars reduce the chances of abrasions peeling and ripping of the reflective tape. 28" cones have one 4" and one 6" band. Meets federal MUTCD standards.