Menu Search
JBC SAFETY PLASTIC #RS70025C3M64

Cone, Traffic, 4 in. Collar, PVC, Orange

SKU # 43204098979
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traffic Cone
Collar: 4 in & 6 in Reflective Collars
Height: 28 in.
Material: PVC
Finish: Orange
Weight: 6 lb.
Listing Approval: Meets Federal MUTCD Standards

These heavy-duty all-weather cones are constructed of 100 percent PVC. Cones stack for easy storage. Cones with Reflective Collars offer added visibility in low light or nighttime applications. 28"" cones have one 4"" and one 6"" band. Meets federal MUTCD standards.