Menu Search
Traffic Cones Cone, Traffic, PVC, 3 lb, Lime, 18 in. Height
HI-WAY SAFETY #HS18FGB

Cone, Traffic, PVC, 3 lb, Lime, 18 in. Height

SKU # 43018698997
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cone
Height: 18 in.
Material: PVC
Finish: Lime
Weight: 3 lb.

These heavy-duty all-weather cones are constructed of 100 percent PVC. Cones stack for easy storage.