Menu Search
Traffic Cones Highway Safety Kit, 4.75 in. H, Orange Red, Plastic, Orange Red, 1 lbs
ALLSAFE #3006007

Highway Safety Kit, 4.75 in. H, Orange Red, Plastic, Orange Red, 1 lbs

SKU # 78144598971
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Triangle Safety Kit
Height: 4.75 in.
Material: Plastic
Finish: Orange Red
Weight: 1 lb.
Listing Approval: Meets FMVSS-125 Standards

Traffic Cones: Type - Triangle Safety Kit; Size - Height - 4.75 in.; Material - Plastic; Finish - Orange Red ; Weight - 1 lbs; Listing Approval - Meets FMVSS-125 Standards