Menu Search
Traffic Barricades Barricade, 9.5 in. Length x 8 in. Width x 6 in. Height

DIAMOND RUBBER #CB100

Barricade, 9.5 in. Length x 8 in. Width x 6 in. Height

SKU #43018198998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wheel Chock
Length: HxWxL: 6 x 8 x 9.5 in.
Listings: OSHA

Federal Safety Standards require that vehicles be chocked while loading and unloading. Rubber Wheel Chocks feature a traction design that grips both the tire and the road.