Menu Search
O-Z/GEDNEY #TH-1904

Strap, EMT-Thinwall; 2-Hole; Steel; 1-1/4 in.

SKU # 68785531904
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/4 in.
Hole/​Bolt Size: 1/4"
Type: EMT-Thinwall Strap
Installation: 2-Hole
Material: Steel
Material Finish: Zinc Plate