You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
O-Z/GEDNEY #A-150

Bushing, Rigid Conduit; Thermoplastic; 1-1/2 in.

SKU # 78312600312
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Thermoplastic
Throat: Plastic
Temperature: 150 Degree C/305 Degree F