Menu Search
MIDWEST ELECTRIC #LT15045G

Connector, Liquidtight Grounding; Flex Metallic; 45 Degree; 1-1/2 in.

SKU # 78456426025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1-1/2 in.
Ground Wire Lug: 14-4 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 45 Degree
Throat: Non-Insulated