Menu Search
EATON CROUSE-HINDS SERIES #LTB5090

Connector, Liquidtight; Malleable Iron; 90 Degree; 1/2 in.

SKU # 78456491050
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Insulated