Menu Search
Search
ABB INSTALLATION PRODUCTS #TC-216-SC

Thomas and Betts® Connector, EMT-Thinwall; Compression; Die Cast Zinc; 2 in.

SKU # 78599143740 Manufacturer Series: Steel City®
View more versions of this product
Trade Size: 2 in.
Application: Rain-tight
Type: EMT-Thinwall Connector
Installation: Compression
Material: Die-cast Zinc
Throat: Non-insulated