HALO #L2001PX

Transformer, 120V-12V, 50W, White

SKU: 66240060298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Transformer Type: Low Voltage Track Head Adapter
Voltage: 120V-12V
Watts: 50W
Color: White
Manufacturer Series: Power-Trac 1
Description
Track Lighting Transformers: Transformer Type - Low Voltage Track Head Adapter; Voltage - 120V-12V; Watts - 50W; Color - White; Manufacturer Series - Power-Trac 1,2 Circuit