Menu Search
SEA GULL LIGHTING PRODUCTS #9435-12

Lx Track Section, Surface Mount, 4-ft L Nominal

SKU # 78565294352
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Track Section
Mounting: Surface
Nominal Length: 4 ft.
Finish: Black
Length: 48 in. (1219mm)
Depth x Width: 0.25 x 0.5 in. (6.3 x 12mm)

Noryl track to support Ambiance Lx cable and lampholders. Nail, staple or use 9862 screws, through nine pre-drilled holes to attach track to surface. High endurance double-faced tape is available for installation on glass and other smooth surfaces. Track may be flexed, notched, curved, and easily cut for various applications. Use with 9439 track cover for a concealed raceway or conduit cover.