JUNO LIGHTING #TL8WH

Low Voltage Light Track 1

SKU: 66120995233
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 8 ft.
Finish: White
Length: 92.62 in.
Depth x Width: 0.38 x 0.75 in.
Manufacturer Series: Trac 12
Description
Track Lighting Track: Type - Low Voltage Light Track; Circuits - 1; Mounting - Surface; Nominal Length - 8-ft; Finish - White; Length - 92.62"; Depth x Width - 0.38x0.75"; Manufacturer Series - Trac 12