Menu Search
HALO #L651P

Miniature Track, 4-ft L Nominal, 44.12 in. L x 1.37 in. W x 0.68 in. D, 1 Circuit

SKU # 66240013768 Manufacturer Series: Power-Trac
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Line Voltage Light Track
Circuits: 1
Mounting: Surface
Nominal Length: 4 ft.
Finish: White
Length: 44.12 in. (1121mm)
Depth x Width: 0.68 x 1.37 in. (17.5 x 35mm)