Menu Search
Track Lighting Track Raceway Track, 8-ft L Nominal, 90.62 in. L x 1.37 in. W x 0.68 in. D, 2 Circuits
EATON LIGHTING #L642P

Halo Raceway Track, 8-ft L Nominal, 90.62 in. L x 1.37 in. W x 0.68 in. D, 2 Circuits

SKU # 66240116724 Manufacturer Series: Power-Trac
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Line Voltage Light Track
Circuits: 2
Mounting: Surface
Nominal Length: 8 ft.
Finish: White
Length: 90.62 in. (2302mm)
Depth x Width: 0.68 x 1.37 in. (17.5 x 35mm)