Menu Search
JUNO LIGHTING #TL201LEDX3-4K-WH

Low Voltage LED Track Head Module

SKU # 66120922291 Manufacturer Series: Trac 12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Voltage LED Track Head
Style: Module
Finish: White
Lamp: 1.6W 12V 4100K

Additional Info: Lumens: 61. Compatible with Trac 12 and Trac 12/25 Remote Magnetic Transformers