HALO #L1540PX

Lampholder, 100BR25 Lamp, Roundback Cylinder, 6.75 in. Max Extension, White, Black Baffle

SKU: 66240014298
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Incandescent Track Head
Style: Roundback Cylinder
Finish: White
Baffle: Black
Lamp: 100BR25
Max Extension: 6.75" (171mm)
Manufacturer Series: Power-Trac
Description
Track Heads: Fixture Type - Incandescent Track Head; Style - Roundback Cylinder; Finish - White; Baffle - Black; Lamp - 100BR25; Max Extension - 6.75" (171mm); Manufacturer Series - Power-Trac