Menu Search
Track Heads Incandescent Track Head, 100BR25 Lamp, Flatback Cylinder, 7.50 in. Max Extension, White, Black Baffle

HALO #L762PX

Incandescent Track Head, 100BR25 Lamp, Flatback Cylinder, 7.50 in. Max Extension, White, Black Baffle

SKU #66240013954
Manufacturer Series: Power-Trac
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Incandescent Track Head
Style: Flatback Cylinder
Finish: White
Baffle: Black
Lamp: 100BR25
Max Extension: 7.50" (191mm)