Menu Search

LIGHTOLIER #6190WH

Track Head Canopy Adapter Outlet Box

SKU: 78419761902
Manufacturer Series: Lytespan
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Track Head Canopy Adapter
Accessory Type: Track Lighting Canopy Adapters
Mounting: Outlet Box
Color: White
Watts: 75W
Head Types: Lytespot Electronic
Description
Track Lighting Canopy Adapters: Adapter Type - Track Head Canopy Adapter; Mounting - Outlet Box; Head Types - Lytespot Electronic; Watts - 75W; Color - White; Additional Information - 1/4"x 4-1/2" dia monopoint cover, fits 3" or 4" round box; Manufacturer Series - Lytespan
Additional Info: 1/4"x 4-1/2" dia monopoint cover, fits 3" or 4" round box