HALO #L904MB

L Connector, 1 Circuits, Surface Mount, Black

SKU: 66240014092
Manufacturer Series: Power-Trac, Miniature
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Track Lighting Connectors
Connector Type: Track to Track, L
Circuits: 1
Mounting: Surface
Color: Black
Description
Track Lighting Connectors: Connector Type - Track to Track, L; Circuits - 1; Mounting - Surface; Color - Black; Manufacturer Series - Power-Trac, Miniature