Menu Search
Search
STANLEY #JH5-16M

Proto® Torque Wrench Head, 16mm Drive, 3-27/32 in. L

SKU # 66267900490
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Interchangeable Open End Torque Wrench Head, H5-Tang
Drive Size: 16mm
Length: 3-27/32 in.
Torque Capacity: 1060 in. lb.
Material: Black Oxide High Carbon Steel