Menu Search
Torque Wrenches Digital Torque and Angle Adapter, 1/2 in. Drive

STANLEY #J6280TA250

Digital Torque and Angle Adapter, 1/2 in. Drive

SKU #66267909839
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Torque Control and Angle Adapter
Drive Size: 1/2 in.
Length: 3-23/64 in.
Torque Capacity: 12.5-250.7 ft. lb.

Adapter; Torque and Angle; Digital; 1/2 in. Drive; 3-23/64 in. Length; 12.5-250.7 ft lb Torque