Menu Search
Search
SNAP-ON TOOLS #QD2FR75

Wrench, Torque; 3/8 in. Drive; 15.75 in. Long

SKU # 78582825501
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Torque Wrench
Drive Size: 3/8 in.
Length: 15.75 in.
Torque Capacity: 5-75 ft. lb.
Torque Graduation: 0.5 ft lb

Additional Info: Flex Ratchet Head, Head Dimensions: 1-5/32 in. W x 9/16 in D., Gear Teeth: 36, Swing Arc: 10 deg