Menu Search
JH WILLIAMS #TM-1000

Wrench, Torque Multiplier; 24 in. Long

SKU # 66245926116 Manufacturer Series: TM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Torque Multiplier
Length: 24 in.
Torque Capacity: 2000 ft. lb.
Material: Metal

Additional Info: Multiplication Ratio: 3.6 to 1, 3/4 sq-in. Female Input, 1 sq-in. Male Output, Head Diameter: 3-17/32, Head Thickness: 4-3/8 in. Tang