Menu Search
JH WILLIAMS #10005LDFE

Wrench, Torque Control Dial Display; 1 in Drive; 74 in. Long

SKU # 66245992732
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tork Control, Dial Display
Drive Size: 1 in
Length: 74 in.
Torque Capacity: 0-1000 ft. lb.
Torque Graduation: 20 ft lb
Material: Steel Shaft and Body, Cushion-grip Handle

Additional Info: Dual Scale Electric Signaling Model. Newton Meter: 0 - 1400 Nm Range, 25 Increments