The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
JH WILLIAMS #TCQXO28A

Torque Wrench Head, 7/8 in. Drive, 5-9/16 in. L, Steel

SKU # 66245993523 Manufacturer Series: CDI Torque Products®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Interchangeable Open End Torque Wrench Head, X-Shank
Drive Size: 7/8 in.
Length: 5-9/16 in.
Torque Capacity: 193 ft. lb.
Material: Steel