Menu Search
Search
JH WILLIAMS #TCQZXM50ADP

Torque Wrench Head, 50mm Square Drive, 6-3/8 in. L, Steel

SKU # 66245932847 Manufacturer Series: CDI Torque Products®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Interchangeable Box End Torque Wrench Head, Dual Pin Z-Shank
Drive Size: 50mm Square
Length: 6-3/8 in.
Torque Capacity: 480 ft. lb.
Material: Steel