Menu Search
Search
JH WILLIAMS #TCQYOM22A

Torque Wrench Head, 22mm Square Drive, 4 in. L, Steel

SKU # 66245993624 Manufacturer Series: CDI Torque Products®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Interchangeable Open End Torque Wrench Head, Y-Shank
Drive Size: 22mm Square
Length: 4 in.
Torque Capacity: 160 ft. lb.
Material: Steel