Menu Search
Torque Wrenches Torque Wrench, 3/8 in. Drive, 11.25 in. L, 30-250 in lb Capacity, 1 in. lb Graduation

JH WILLIAMS #2502MRMH

Torque Wrench, 3/8 in. Drive, 11.25 in. L, 30-250 in lb Capacity, 1 in. lb Graduation

SKU #66245992743
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Torque Control, Click Style, Reversible
Drive Size: 3/8 in
Length: 11.25 in.
Torque Capacity: 30-250 in. lb.
Torque Graduation: 1 in lb
Material: Steel Shaft and Handle

Torque Wrenches: Type - Torque Control, Click Style, Reversible; Drive Size - 3/8 in; Length - 11.25"; Torque Capacity - 30-250 in lb; Torque Graduation - 1 in lb; Material - Steel Shaft and Handle; Additional Information - Dual Scale Micrometer Adjustment. Newton Meter: 4 - 27.7 Nm Range, 0.12 Increments

Additional Info: Dual Scale Micrometer Adjustment. Newton Meter: 4 - 27.7 Nm Range, 0.12 Increments