Menu Search
Search
SIEMENS #1FT61058AF711EA2

SIMOTICSĀ® Motor, Servo; Synchronous AC; IP67; 3000 RPM; 5 NM Static

SKU # 66264337635 Manufacturer Series: S-1FT6
RoHS Compliant
Torque Rating: 50.00 NM Static, 31.00 NM Rated
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Speed Rating: 3000 rpm
Enclosure: IP67

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES

Additional Info: Rated Power: 9.70/13.00 kW/HP, Rated Current: 22.5A, Shaft Height: 100mm