Menu Search
Search
SIEMENS #1FK71055AC711KB5

Simotics Motor, Servo; Synchronous AC; IP65; 2000 RPM; 48 NM Static

SKU # 04089272626 Manufacturer Series: S-1FK7
RoHS Compliant
View more versions of this product
Torque Rating: 48.00 NM Static, 37.00 NM Rated
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120
Speed Rating: 2000 rpm
Enclosure: IP65

1FK7 motors are compact permanent-magnet synchronous motors. The available options, gear units and encoders, together with the expanded product range, mean that the 1FK7 motors can be optimally adapted to any application. They therefore also satisfy the p

Additional Info: Rated Power: 7.75/10.40 kW/HP, Rated Current: 16A, Shaft Height: 100mm