You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Automation and Control Drives Servo Motors Simotics Motor, Servo; Synchronous AC; IP64; 6000 RPM

SIEMENS

Simotics Motor, Servo; Synchronous AC; IP64; 6000 RPM

(2 Product Options) Manufacturer Series: S-1FT6
  • Type: Synchronous AC Servomotor
  • Use w/Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
  • Speed Rating: 6000 rpm
  • Enclosure: IP64
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Synchronous AC Servomotor
Use w/​Drive Series: SINAMICS S120, SIMOVERT MASTERDRIVES
Speed Rating: 6000 rpm
Enclosure: IP64

1FT6 motors are permanent-magnet synchronous motors with compact dimensions. 1FT6 motors with an integrated encoder can be operated on the SIMOVERT MASTERDRIVES Motion Control operating system. The fully digital control system of the SIMOVERT MASTERDRIVES