×

Your shopping cart is empty.

ANCHOR BRAND WELDING PRODUCTS 10N32

ANCHOR BRAND WELDING PRODUCTS  10N32

Collet Body, TIG Torch, Copper, 3/32 in.

ANCHOR BRAND WELDING PRODUCTS

Manufacturer # 10N32

SKU: 40068295475





Product Description

Torch Collets: Type - Collet Body; Application - TIG Torch (non-gas lens); Size - in - 3/32"; Size - mm - 2.4mm; Use With - 17,18,26

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Collet Body
Application: TIG Torch (non-gas lens)
Size: 3/32 in.
Size - mm: 2.4mm
Use With: 17,18,26

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: