Menu Search
Search
PHILMORE #50-6322

Bar Solder, Metal Alloy Material, 2.20 lbs

SKU # 78028097932
Type: Bar Solder
Alloy - Material Type: Metal
Weight: 2.2 lb. (1kg)
Package Size: 10
Listings: J-STD-006, ASTM B-32 and QQ-S-571

Solder Bar: Type - Bar Solder; Alloy - Material Type - Metal; Size - Weight - 2.20 lbs (1.00 Kg); Package Size - 10; Listings - J-STD-006, ASTM B-32 and QQ-S-571